This item is Discontinued.

Keystone Fabrics Shades, Cord, 72in. L x 27in. W, Cream I40.27.3002

Shades, Cord, 72in. L x 27in. W, Cream (Discontinued)

  • Mfr # I40.27.3002
  • Zoro # G0298308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I40.27.3002
Zoro #
G0298308
UPC #
810055014521
Country of Origin
China

Dimensions

Mounting Dimension
3 in
Width
27 in
Blind Depth
3 in
Length
72 in
Valance Depth
3 in
Valance Height
3 in

Details

Standards
Greenguard, Oeko-Tex, NFPA
Material
PVC Coated Polyester
Sound Insulation
No
Color
Light Brown
Includes
Fabric, Valance, 3 ft Continuous Loop Cord, Cord Safety Device, All Mounting Hardware
Valance Color
Cream
Operation Type
Cord
Item
Interior Shades
Operation side
Right
Valance Included
Yes
Pattern Name
Woven
Assembly Required
No
UV Protection
92%
Light Blockage
Light Filtering

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 27 In., Blind Depth 3 In., Color Light Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Cream, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, 3 ft. Continuous Loop Cord, Cord Safety Device, All Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.