This item is Discontinued.

Keystone Fabrics Shades, Cord, 72in. L x 34in. W, Dark Brown I40.34.3008

Shades, Cord, 72in. L x 34in. W, Dark Brown (Discontinued)

  • Mfr # I40.34.3008
  • Zoro # G0298201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I40.34.3008
Zoro #
G0298201
UPC #
810055014637
Country of Origin
China

Dimensions

Valance Height
3 in
Mounting Dimension
3 in
Width
34 in
Blind Depth
3 in
Valance Depth
3 in
Length
72 in

Details

Material
PVC Coated Polyester
Color
Dark Brown
Item
Interior Shades
Includes
Fabric, Valance, 3 ft Continuous Loop Cord, Cord Safety Device, All Mounting Hardware
Light Blockage
Light Filtering
Operation side
Right
Valance Color
Dark Brown
Sound Insulation
No
Pattern Name
Woven
Valance Included
Yes
Standards
Greenguard, Oeko-Tex, NFPA
Operation Type
Cord
UV Protection
92%
Assembly Required
No

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 34 In., Blind Depth 3 In., Color Dark Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Dark Brown, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, 3 ft. Continuous Loop Cord, Cord Safety Device, All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.