This item is Discontinued.

Keystone Fabrics Shades, Cord, 72in. L x 60in. W, Dark Brown I40.60.3008

Shades, Cord, 72in. L x 60in. W, Dark Brown (Discontinued)

  • Mfr # I40.60.3008
  • Zoro # G0298177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I40.60.3008
Zoro #
G0298177
UPC #
810055014675
Country of Origin
China

Dimensions

Mounting Dimension
3 in
Valance Height
3 in
Length
72 in
Blind Depth
3 in
Width
60 in
Valance Depth
3 in

Details

UV Protection
92%
Sound Insulation
No
Valance Color
Dark Brown
Material
PVC Coated Polyester
Includes
Fabric, Valance, 3 ft Continuous Loop Cord, Cord Safety Device, All Mounting Hardware
Light Blockage
Light Filtering
Pattern Name
Woven
Operation side
Right
Assembly Required
No
Operation Type
Cord
Standards
Greenguard, Oeko-Tex, NFPA
Item
Interior Shades
Valance Included
Yes
Color
Dark Brown

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 60 In., Blind Depth 3 In., Color Dark Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Dark Brown, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, 3 ft. Continuous Loop Cord, Cord Safety Device, All Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.