This item is Discontinued.

Keystone Fabrics Shades, Motorized, 72in. L x 27in. W, Cream I60.27.3002

Shades, Motorized, 72in. L x 27in. W, Cream (Discontinued)

  • Mfr # I60.27.3002
  • Zoro # G9554885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I60.27.3002
Zoro #
G9554885
UPC #
810055013692
Country of Origin
China

Dimensions

Length
72 in
Width
27 in
Blind Depth
3 in
Mounting Dimension
3 in
Valance Height
3 in
Valance Depth
3 in

Details

Item
Interior Shades
Operation Type
Remote Control/Motorized
Color
Light Brown
Light Blockage
Light Filtering
Material
PVC Coated Polyester
UV Protection
92%
Valance Included
Yes
Assembly Required
No
Operation side
Right
Pattern Name
Woven
Valance Color
Cream
Includes
Fabric, Valance, Remote Control, 12 ft AC Charger, All Mounting Hardware
Standards
Greenguard, Oeko-Tex, NFPA
Sound Insulation
No

Description

Shades, Material PVC/Polyester/Aluminum, Operation Type Remote Control/Motorized, Length 72 In., Width 27 In., Blind Depth 3 In., Color Light Brown, Light Blockage 5 Percent, Sound Insulation No, UV Protection 92 Percent, Mounting Dimension 3 In., Valance Included Yes, Valance Color Cream, Valance Height 3 In., Operation Side Right, Valance Depth 3 In., Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA, Includes Fabric, Valance, Remote Control, 12 ft. AC Charger, All Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.