Top-Down Bottom-Up Cellular Shade
Mfr # CT.48.72.G4L
Zoro # G512930373
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Light Filtering
Shade Width
48 in
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT.48.72.G4L
Zoro #
G512930373
UPC #
840454808520
Country of Origin
Malaysia
Dimensions
Shade Width
48 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Light Reduction - Qualitiative
Light Filtering
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Includes Headrail
Headrail Included
Pattern
Honeycomb
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Shade Material
Polyester
Operation Features
Top-Down/Bottom-Up
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.