Shop KEYSTONE FABRICS
See all product information
Create Account
Window Blinds, Black, 53 1/2 in W, 60 in H
- Mfr # C.535.60.1AL
- Zoro # G521677399
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Blind Material
Aluminum
Blind Color
Black
Blind Width
53 1/2 in
Operation side
Left
Operation Mechanism
Cordless Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.535.60.1AL
- Zoro #
- G521677399
- UPC #
- 840454838558
- Country of Origin
- China
- Blind Material
- Aluminum
- Blind Color
- Black
- Operation side
- Left
- Item
- Window Blinds
- Operation Mechanism
- Cordless Manual
Dimensions
- Blind Width
- 53 1/2 in
- Blind Depth
- 2 in
- Blind Height
- 60 in
Description
Window Blinds,Black,53 1/2 in W,60 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.