Zoro Homepage

Flat Panel Fixture

  • Mfr # KT-BPLED50PS-24-8CSA-VDIM /G2/EM5

  • Zoro # G601113670


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
1 Lamp LED Module
Lighting Technology
LED
Color Temperature
3500K, 4000K, 5000K
Lumens
3,600 lm, 3,700 lm, 4,600 lm, 4,700 lm, 5,500 lm, 5,600 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED50PS-24-8CSA-VDIM /G2/EM5
Zoro #
G601113670
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
25 in
Overall Height
6 in
Overall Length
48 in

Details

Light Technology
LED
LED Replacement For
1 Lamp LED Module
Lighting Technology
LED
Color Temperature
3500K, 4000K, 5000K
Lumens
3,600 lm, 3,700 lm, 4,600 lm, 4,700 lm, 5,500 lm, 5,600 lm
Color Rendering Index
80
Rated Life
50,000 hr
Dimmable
Yes
Emergency Battery Backup
Yes
Lens Shape
Flat
Warranty
5 yr
Item
Flat Panel
Lumens per Watt
110 lm/W, 112 lm/W, 115 lm/W, 118 lm/W, 120 lm/W, 123 lm/W
Max. Fixture Wattage
50 W
Max. Ambient Temp.
140 Degrees F
Min. Ambient Temp.
-4 Degrees F
Mounting Style
Ceiling
Series
XFit
Dimming Method
0-10V
Sensor Type
No Sensor

Description

Lens Shape Flat, 3500K, 4000K, 5000K, 3,600 lm, 3,700 lm, 4,600 lm, 4,700 lm, 5,500 lm, 5,600 lm, 110 lm/W, 112 lm/W, 115 lm/W, 118 lm/W, 120 lm/W, 123 lm/W, LED, LED Replacement For Not Applicable, Bulb Included No, For Bulb Type LED, Lamp Quantity Not Applicable, Sensor Type No Sensor, Max. Fixture Wattage 50 W, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, Series Gen 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.