Shop KEYSTONE
See all product information
Create Account
Glare shield for 290W Rectangular Series 2 LED Flood Light
- Mfr # KT-FLED-GS-R2-2-KIT
- Zoro # G813326776
product price:
$
33.59
/ea
Key Features
Length
20.4724 in
Width
17.5197 in
Height
8.6614 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-FLED-GS-R2-2-KIT
- Zoro #
- G813326776
- UPC #
- 843654138695
- Country of Origin
- Unknown
Dimensions
- Length
- 20.4724 in
- Width
- 17.5197 in
- Height
- 8.6614 in
Description
- • Keystone Glare Shield for 210/290W High Power LED Flood Light
- • Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.