
HID Ballasts EA
Mfr # MH-400A-P-KIT
Zoro # G121850611
product price: $40.59
/eaKey Features
Capacitor Type
Dry Film
Ballast Max. Lamp Watts
400 W
ANSI Code
M59
Ballast Type
Core and Coil HID
Type
Metal Halide Ballast Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH-400A-P-KIT
Zoro #
G121850611
UPC #
89094900325
Country of Origin
China
Details
Capacitor Type
Dry Film
Ballast Max. Lamp Watts
400 W
ANSI Code
M59
Ballast Type
Core and Coil HID
Type
Metal Halide Ballast Kit
Ballast Lamp Type
Standard Metal Halide
Ballast Voltage
120-480 V
Watts
400 W
Description
Metal Halide Ballast Kit features an input voltage of 120/208/240/277/480V with an input frequency of 60 Hz. 400 watts of power and Probe Start is the starting method!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.