Zoro Homepage

HID LED, 18 W, 27 W, 36 W, EX39

  • Mfr # KT-LED36PSHID-EX39-8CSB-D

  • Zoro # G500905864


product price: $67.59
/ea

Key Features

Voltage
120 to 277V
Watts
18 W, 27 W, 36 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED36PSHID-EX39-8CSB-D
Zoro #
G500905864
UPC #
843654128566
Country of Origin
Thailand

Dimensions

Bulb Dia.
3 1/4 in
Length
8 3/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
18 W, 27 W, 36 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
2,430 lm, 2,520 lm, 2,610 lm, 3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
180 Degrees
Bulb Beam Angle
360 Degrees
Three-Way
No
Standards
cULus Listed, RoHS Compliant, UL Listed
Color Rendering Index
80
Light Color
White
Bulb Power Source
Direct Wired
Bulb Designation
KT-LED36PSHID-EX39-8CSB-D
High Output
Yes
Bulb Start Type
Instant
Bulb Operating Temp. Range
-40 Degrees to 140 Degrees F
Rough Service
No
Energy Star Compliant
No
Trade Number
KT-LED36PSHID-EX39-8CSB-D
Bulb Finish
Clear
Wattage Equivalency
150W MH
Amps
0.3 A
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Small Form Factor to Fit Into the Tightest of Fixtures, The Versatility Provided by the Power Select and Color Select Switches Allows for Significant Sku Reduction
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
For Use With
Canopy, Security, Shoebox, Wall Pack
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-40 Degrees F
Compliance Type
No
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Step Dimming
Dimming Type
No Dimming
Lumen Selectable
Yes
Color Selectable
Yes
Bulb Style
Corncob
Metal Halide Wattage Equivalency
150 W
Maximum Operating Temperature
140 Degrees F

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 2,430 lm, 2,520 lm, 2,610 lm, 3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 18 W, 27 W, 36 W, Length 8 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.