Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 27 W, 36 W, 45 W, E26

  • Mfr # KT-LED45PSHID-E26-8CSB-D

  • Zoro # G900905808


product price: $71.89
/ea

Key Features

Voltage
120 to 277V
Watts
27 W, 36 W, 45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED45PSHID-E26-8CSB-D
Zoro #
G900905808
UPC #
843654128603
Country of Origin
Thailand

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/4 in
Length
9 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
27 W, 36 W, 45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm, 6,075 lm, 6,300 lm, 6,525 lm
Rated Life
50,000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Start Type
Instant
Bulb Beam Angle
180 Degrees
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Features
Small Form Factor to Fit Into the Tightest of Fixtures, The Versatility Provided by the Power Select and Color Select Switches Allows for Significant Sku Reduction
Bulb Power Source
Direct Wired
Trade Number
KT-LED45PSHID-E26-8CSB-D
Amps
0.38 A
Light Color
White
Light Distribution
180 Degrees
Wattage Equivalency
175W MH
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
Standards
cULus Listed, RoHS Compliant, UL Listed
Shatter-Resistant
No
Bulb Designation
KT-LED45PSHID-E26-8CSB-D
Color Rendering Index
80
High Output
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-40 Degrees to 140 Degrees F
Rough Service
No
Three-Way
No
Bulb Minimum Starting Temperature
-40 Degrees F
For Use With
Canopy, Security, Shoebox, Wall Pack
CA Title 20 Compliant
No
Compliance Type
No
Dimming Type
No Dimming
Dimming Method
Step Dimming
Lumen Selectable
Yes
Maximum Operating Temperature
140 Degrees F
Metal Halide Wattage Equivalency
175 W
Bulb Style
Corncob
Color Selectable
Yes

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm, 6,075 lm, 6,300 lm, 6,525 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 27 W, 36 W, 45 W, Length 9 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.