Zoro Homepage
This item is Discontinued.
Keystone Keystone T12 4 ft. 40-Watt 2-Lamp Rapid Start Electronic Fluorescent Replacement Ballast KTEB-240-1-TP-PIC /B

Keystone T12 4 ft. 40-Watt 2-Lamp Rapid Start Electronic Fluorescent Replacement Ballast (Discontinued)

  • Mfr # KTEB-240-1-TP-PIC /B
  • Zoro # G010040840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTEB-240-1-TP-PIC /B
Zoro #
G010040840
UPC #
890949008416
Country of Origin
United States

Description

Keystone Technologys T12 instant start electronic ballast is designed to operate 2 F40T12 fluorescent lamps. Featuring 120-Volt input and high power factor design. See the document below for complete specifications including additional lamp-Wattages compatible with this ballast.Sound rated: AMinimum starting temperature: 0°F, -18°CMaximum case temperature: 167°F, 75°CMeets FCC part 18 class B consumer limitsTransient protection meets ANSI/IEEE C62.41 Cat. AOCV: 600-VoltUL, cUL 935 listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.