Shop KEYSTONE

LED 4ft Linear High Bay Fixture

  • Mfr # KT-HBLED230-4F-850-VDIM-P /G2
  • Zoro # G316437610

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Light Distribution
Wide
For Bulb Type
LED
Product Type
LED High Bay
Rated Life
50,000 hr
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-HBLED230-4F-850-VDIM-P /G2
Zoro #
G316437610
UPC #
843654136790
Country of Origin
Viet Nam

Dimensions

Nominal Length
4 ft
Suggested Mounting Height - Minimum
16 ft
Overall Height
2 3/8 in
Overall Length
46 1/2 in
Overall Width
15 in
Suggested Mounting Height - Maximum
25 ft
Nominal Width
15 in
Wire Rope Length
46 1/2 in
Length
46 1/2 in

Details

Item
LED Light Fixture
Light Distribution
Wide
For Bulb Type
LED
Product Type
LED High Bay
Rated Life
50,000 hr
Dimmable
Yes
Lighting Technology
LED
For Bulb Shape
Linear
Number of Bulbs
0
Bay Light Type
High Bay
Maximum Fixture Wattage
230 W
Standards
UL Listed
Color Rendering Index
80
Includes
Chain Mounting Accessories, V-Hook
Lens Material
Acrylic
Lumen Selectable
Not Selectable
Housing Color
White
Emergency Battery Backup
No
Series
Premium
Light Output
34,500 lm
Color Selectable
Not Selectable
Voltage
120 to 277V AC
Mounting Style
Ceiling
Ambient Temperature - Minimum
-4 Degrees F
Lamp Type
LED
Ambient Temperature - Maximum
122 Degrees F
Bulbs Included
Yes
Color Temperature
5000K

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.