Shop KEYSTONE
See all product information
Create Account
4 2 lamp Complete Strip Fixture, Wired for Type B T8 LED Tubes
- Mfr # KT-DDSLEDT8-4-2L-DP
- Zoro # G313326672
product price:
$
49.15
/ea
Key Features
Width
5.25 in
Length
49 in
Height
2.5 in
UL Recognized
Yes
T24
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-DDSLEDT8-4-2L-DP
- Zoro #
- G313326672
- UPC #
- 890949018606
- Country of Origin
- Unknown
- UL Recognized
- Yes
- T24
- Yes
Dimensions
- Width
- 5.25 in
- Length
- 49 in
- Height
- 2.5 in
Description
- • 4' LED tube ready strip fixture, 2 lamp
- • Wired for DirectDrive (Type B) T8 LED Tubes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.