Zoro Homepage

LED Bulbs, 25PK

  • Mfr # KT-LED7T8-18GC-850-D

  • Zoro # G821850454


product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns

Key Features

Base Type
G13 Medium 2-Pin
Glass Finish
Frosted
Type
Linear, Instant Start
Rated Life
50000 hrs
Voltage Rating
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7T8-18GC-850-D
Zoro #
G821850454
UPC #
89094900940
Country of Origin
United States

Dimensions

Diameter
1.1 in
Length
17.12 in

Details

Base Type
G13 Medium 2-Pin
Glass Finish
Frosted
Type
Linear, Instant Start
Rated Life
50000 hrs
Voltage Rating
120 to 277V AC
Color Temperature
5000K
Lumens
800 Lumen
Wattage
7 W
CRI
83

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.