LED Driver, 0-10V, 11 in - L, 1PK

  • Mfr # KTLD-30-UV-SC1050-56-VDIM-U7 /USB

  • Zoro # G914886902


product price: $48.29
/ea

Key Features

Environmental Rating
Dry Location
Length
11 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-30-UV-SC1050-56-VDIM-U7 /USB
Zoro #
G914886902
UPC #
843654136097
Country of Origin
China

Dimensions

Length
11 in
Width
1 3/16 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Input Power
30 W
Output Voltage
10 to 56V DC
Output Current
350 to 1050 mA
Max. Ambient Temp.
122 Degrees F
Warranty
10 yr Limited
Dimming Method
0-10V
Min. Ambient Temp.
-20 Degrees F
Frequency
50/60 Hz
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Number of Bulbs Supported
1
Dimming Range
100% to 1%
Power Factor - Minimum
0.9
Output Technology
Programmable
Driver Mounting Location
Remote Mount
Case Form Factor
Long
Driver Class
Class 2
Total Harmonic Distortion
20 %
Max. Case Temp.
194 Degrees F
Driver Life Expectancy
85,000 hr
Intended LED Usage
Fixture Array
Number of Fixtures
1
Input Current - Maximum
0.31 A
Programming Method
Software
Ouput Constant
Constant Current
Power Output - Minimum
3.5 W
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, Type HL, UL 1310 Class 2
Power Output - Maximum
30 W
UL Type
Type C
Included Components
Integrated USB-C Port
Profile
Standard Profile

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 350 to 1050 mA Output Current, 30 W Input Power, 11 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.