LED Driver, 0-10V, 16-7/8 in - L, 1PK

  • Mfr # KTLD-100-UV-SC3000-56-VDIM-U4 /USB

  • Zoro # G114886924


product price: $71.15
/ea

Key Features

Environmental Rating
Dry Location
Length
16 7/8 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-100-UV-SC3000-56-VDIM-U4 /USB
Zoro #
G114886924
UPC #
843654136134
Country of Origin
China

Dimensions

Length
16 7/8 in
Width
1 3/16 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Input Power
100 W
Output Voltage
10 to 56V DC
Output Current
1500 to 3000 mA
Min. Ambient Temp.
-40 Degrees F
Programming Method
Software
Input Current - Maximum
1.02 A
Output Technology
Programmable
UL Type
Type C
Driver Class
Class 2
Ouput Constant
Constant Current
Intended LED Usage
Fixture Array
Number of Fixtures
1
Frequency
50/60 Hz
Warranty
10 yr Limited
Max. Case Temp.
194 Degrees F
Power Output - Maximum
100 W
Included Components
Integrated USB-C Port
Total Harmonic Distortion
20 %
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 Class 2
Max. Ambient Temp.
122 Degrees F
Case Form Factor
Long
Dimming Method
0-10V
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Number of Bulbs Supported
1
Driver Life Expectancy
85,000 hr
Power Output - Minimum
15 W
Driver Mounting Location
Remote Mount
Dimming Range
100% to 1%
Power Factor - Minimum
0.9
Profile
Standard Profile

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 1500 to 3000 mA Output Current, 100 W Input Power, 16 7/8 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.