LED Driver, 0-10V, 16-7/8 in - L, 1PK

  • Mfr # KTLD-85-UV-SC2600-56-VDIM-U4 /USB

  • Zoro # G114886917


product price:  $67.99
/ea

Key Features

Environmental Rating
Dry Location
Length
16 7/8 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-85-UV-SC2600-56-VDIM-U4 /USB
Zoro #
G114886917
UPC #
843654136127
Country of Origin
China

Dimensions

Length
16 7/8 in
Width
1 3/16 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 56V DC
Output Current
860 to 2600 mA
Input Power
85 W
Max. Ambient Temp.
122 Degrees F
Dimming Range
100% to 1%
Power Output - Minimum
8.6 W
Driver Mounting Location
Remote Mount
Case Form Factor
Long
Number of Fixtures
1
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Frequency
50/60 Hz
Input Current - Maximum
0.89 A
Output Technology
Programmable
Max. Case Temp.
194 Degrees F
Number of Bulbs Supported
1
Included Components
Integrated USB-C Port
Profile
Standard Profile
Total Harmonic Distortion
20 %
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, Type HL, UL 1310 Class 2
Ouput Constant
Constant Current
Dimming Method
0-10V
Power Factor - Minimum
0.9
Intended LED Usage
Fixture Array
Min. Ambient Temp.
-20 Degrees F
Power Output - Maximum
85 W
Driver Life Expectancy
85,000 hr
UL Type
Type C
Driver Class
Class 2
Programming Method
Software
Warranty
10 yr Limited

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 860 to 2600 mA Output Current, 85 W Input Power, 16 7/8 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.