LED Driver, 0-10V, 4-7/8 in - L, 1PK
Mfr # KTLD-12-UV-SC500-56-VDIM-AF1 /USB
Zoro # G514886982
product price: $39.99
/eaKey Features
Environmental Rating
Dry Location
Length
4 7/8 in
Width
1 5/16 in
Height
13/16 in
Input Voltage
120 to 277V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTLD-12-UV-SC500-56-VDIM-AF1 /USB
Zoro #
G514886982
UPC #
843654140803
Country of Origin
China
Dimensions
Length
4 7/8 in
Width
1 5/16 in
Height
13/16 in
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 120 to 500 mA Output Current, 12 W Input Power, 4 7/8 in Length, 1 5/16 in Width, 13/16 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.