LED Driver, 0-10V, 5 in - L, 1PK

  • Mfr # KTLD-40-UV-SC1400-56-VDIM-W1 /USB

  • Zoro # G114886986


product price: $49.59
/ea

Key Features

Environmental Rating
Dry Location
Length
5 in
Width
2 3/8 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-40-UV-SC1400-56-VDIM-W1 /USB
Zoro #
G114886986
UPC #
843654136103
Country of Origin
China

Dimensions

Length
5 in
Width
2 3/8 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 56V DC
Output Current
470 to 1400 mA
Input Power
40 W
Dimming Range
100% to 1%
Driver Life Expectancy
85,000 hr
Max. Case Temp.
194 Degrees F
UL Type
Type C
Included Components
Integrated USB-C Port
Power Factor - Minimum
0.9
Min. Ambient Temp.
-20 Degrees F
Max. Ambient Temp.
122 Degrees F
Warranty
10 yr Limited
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 Class 2
Power Output - Minimum
4.7 W
Driver Class
Class 2
Profile
Standard Profile
Power Output - Maximum
40 W
Case Form Factor
Compact
Dimming Method
0-10V
Ouput Constant
Constant Current
Number of Bulbs Supported
1
Programming Method
Software
Output Technology
Programmable
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Input Current - Maximum
0.46 A
Number of Fixtures
1
Driver Mounting Location
Remote Mount
Frequency
50/60 Hz
Total Harmonic Distortion
20 %
Intended LED Usage
Fixture Array

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 470 to 1400 mA Output Current, 40 W Input Power, 5 in Length, 2 3/8 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.