LED Driver: 60W Max, 120V, 24V output
Mfr # KTLD-60-1-24V-CP
Zoro # G522654740
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V
Watts
60W
Dimmable
No
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-60-1-24V-CP
Zoro #
G522654740
UPC #
890949005149
Country of Origin
Unknown
Details
Input Voltage
120V
Item
LED Driver
Watts
60W
Dimmable
No
Light Technology
LED
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.