LED Driver for External Drive Type C LED Tubes. Runs 1 or 2 of the KT-LED22T5HO-48G-8xx-E lamps. 120
- Mfr # KTLD-2LT5HO-UV-22C-VDIM-CP
- Zoro # G122654874
product price:Â
$
62.99
/ea
Key Features
Input Voltage
120V to 277V
Dimmable
Yes
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTLD-2LT5HO-UV-22C-VDIM-CP
- Zoro #
- G122654874
- UPC #
- 843654121314
- Country of Origin
- Unknown
- Item
- LED Driver
- Input Voltage
- 120V to 277V
- Dimmable
- Yes
- Light Technology
- LED
Description
LED Driver for External Drive Type C LED Tubes. Runs 1 or 2 of the KT-LED22T5HO-48G-8xx-E lamps. 120-277V Input, 0-10V Dimming
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.