LED Emergency Back-Up, 12W Constant Wattage Design. Approx 1200 Lumens. 120-277V Input. Remote Compa

  • Mfr # KT-EMRG-LED-12C-1200-IP

  • Zoro # G322655497


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120-277V
Watts
12W
Light Technology
LED
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-EMRG-LED-12C-1200-IP
Zoro #
G322655497
UPC #
843654103112
Country of Origin
Unknown

Details

Input Voltage
120-277V
Item
LED Emergency Driver
Watts
12W
Light Technology
LED
Lumens
1200

Description

LED Emergency Back-Up, 12W Constant Wattage Design. Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.