
LED Emergency Back-Up, 5W Constant Wattage Design. Approx 500 Lumens. 120-277V Input. Remote Compact
Mfr # KT-EMRG-LED-5C-500-IP
Zoro # G422655106
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120-277V
Lumens
500
Watts
5W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-EMRG-LED-5C-500-IP
Zoro #
G422655106
UPC #
843654103099
Country of Origin
Unknown
Details
Input Voltage
120-277V
Lumens
500
Watts
5W
Item
LED Emergency Driver
Light Technology
LED
Description
LED Emergency Back-Up, 5W Constant Wattage Design. Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.