LED Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V

  • Mfr # KT-EMRG-LED-5-500 /A-IP

  • Zoro # G822654365


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Lumens
500
Light Technology
LED
Input Voltage
120-277V
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-EMRG-LED-5-500 /A-IP
Zoro #
G822654365
UPC #
890949014516
Country of Origin
Unknown

Details

Item
LED Emergency Driver
Lumens
500
Light Technology
LED
Input Voltage
120-277V
Watts
5W

Description

LED Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. Vf range 20-54Vdc. Individually Packaged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.