LED Emergency Back-Up Driver | Constant Power | 10W | Standard Case | 15-55V Output | Approx 1000 Lu

  • Mfr # KT-EMRG-LED-10BC-1000-EN3

  • Zoro # G622654510


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
15-55V
Light Technology
LED
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-EMRG-LED-10BC-1000-EN3
Zoro #
G622654510
UPC #
843654167602
Country of Origin
Unknown

Details

Input Voltage
15-55V
Item
LED Emergency Driver
Light Technology
LED
Watts
10W

Description

LED Emergency Back-Up Driver | Constant Power | 10W | Standard Case | 15-55V Output | Approx 1000 Lumens | 90 Min Operation | 120-277Vac Input | CEC T20 Compliant | Double-Ended Wiring Leads | Single Piece Case (Battery Integrated) | 9.45 x 1.77 x 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.