Shop KEYSTONE
See all product information
Create Account
LED Emergency Back-Up, One Piece 12W Constant Wattage Design, Approx 1200 Lumens, 90 Min Operation,
- Mfr # KT-EMRG-LED-12C-1200-EN-IP
- Zoro # G322655053
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Watts
12W
Lumens
1200
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-EMRG-LED-12C-1200-EN-IP
- Zoro #
- G322655053
- UPC #
- 890949020531
- Country of Origin
- Unknown
- Item
- LED Emergency Driver
- Watts
- 12W
- Lumens
- 1200
- Light Technology
- LED
Description
LED Emergency Back-Up, One Piece 12W Constant Wattage Design, Approx 1200 Lumens, 90 Min Operation, 120-277V Input. CEC T20 Compliant. Includes Instruction Sheets, Test Switch, Switch Plate Cover, and Wiring Accessories
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.