LED Emergency Backup, 12W - 1200 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design

  • Mfr # KT-EMRG-LED-12-1200-AC /DF

  • Zoro # G322655299


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lumens
1200
Input Voltage
120-277V
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-EMRG-LED-12-1200-AC /DF
Zoro #
G322655299
UPC #
843654139890
Country of Origin
Unknown

Details

Light Technology
LED
Lumens
1200
Input Voltage
120-277V
Item
LED Emergency Driver
Watts
12W

Description

LED Emergency Backup, 12W - 1200 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs on Primary Side of AC Powered LED load. Optimized for Type B Compact Lamps and LED downlight fixtures. CEC Complaint. Includes Instruction She

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.