LED Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design.

  • Mfr # KT-EMRG-LED-5-500-AC /DF-IP

  • Zoro # G522654139


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Watts
5W
Light Technology
LED
Input Voltage
120-277V
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-EMRG-LED-5-500-AC /DF-IP
Zoro #
G522654139
UPC #
843654120843
Country of Origin
Unknown

Details

Watts
5W
Item
LED Emergency Driver
Light Technology
LED
Input Voltage
120-277V
Lumens
500

Description

LED Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs on Primary Side of AC Powered LED load. Optimized for Type B Compact Lamps and LED downlight fixtures. Includes Instruction Sheets & Test Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.