Shop KEYSTONE

LED Fixture, 94 3/4 in L

  • Mfr # KT-LALED80PS-8A-8CSF-VDIM
  • Zoro # G715289582

product price: 
$
791.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Temperature Code
T5
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Includes
Fixture Linking Bracket
Overall Width
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-LALED80PS-8A-8CSF-VDIM
Zoro #
G715289582
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
2 3/4 in
Manufacturers Warranty Length
10 yr
Overall Length
94 3/4 in
Overall Height
3 1/8 in
Nominal Length
8 ft
Wire Rope Length
94 3/4 in
Length
94 3/4 in

Details

Temperature Code
T5
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Selectable
Includes
Fixture Linking Bracket
Mounting Style
Suspended
Housing Color
White
Light Output
6,500 lm, 10,400 lm
Series
KT
Lumen Selectable
Not Selectable
Bulb Included
Integrated LED
IP Rating
Not Rated
For Use With
Architectural Linear Fixture
Light Color
Warm White/Neutral White/Cool White
Rated Life
50,000 hr
Housing Material
Aluminum
Mounting Hardware Type
(2) 15 ft Aircraft Cables with Looped End, (2) 15 ft Aircraft Cables with Tapped Base Coupler & Hardware, (2) Adjustable Y Cable Grippers, (2) Fixed Aircraft Cable Grippers
Switching Level
Tri-Level
Ballast Type
No Ballast Required
For Bulb Shape
Linear
Sensor Type
Daylight Sensor, Occupancy Sensor
For Bulb Type
Integrated LED
Color Rendering Index
80
Dimming Method
0-10V
Lens Material
Polycarbonate
Item
LED Fixture
Lens Shape
Flat
NEMA Enclosure Rating
Not Rated
Standards
DLC Listed, RoHS Compliant, UL Certified
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
UL/CSA/ETL Listed
UL Listed
Fixture Type
Pendant
Mounting Hardware Included
Yes
Housing Finish
Powder Coated
Ambient Temperature - Maximum
122 Degrees F
Maximum Fixture Wattage
80 W
Voltage
120/277V AC
Compatible Product Type
Architectural Linear Fixture

Description

8 ft, Lens Shape Flat, 2700K, 3000K, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Occupancy Sensor, Mounting Style Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, KT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.