Six-Light Indoor LED Chandelier ORB
- Mfr # 6328200
- Zoro # G7625995
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
40 W
Lamp Type - Fixtures
TORPEDO
Dimmable
No
Housing Material
METAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6328200
- Zoro #
- G7625995
- UPC #
- 024034632822
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 40 W
- Lamp Type - Fixtures
- TORPEDO
- Dimmable
- No
- Housing Material
- METAL
- Fixture Series
- STELLA MIRA
- Housing Finish
- ORB W/HL
- Lamp Quantity
- 6
- Slope Angle
- 60 Degrees
- Base Type
- E12 (CANDELABRA)
- Recommended Lamp Type
- (6) Candelabra (E12) Base Lamps, 40 Watt Maximum
- Style
- Vintage
- Indoor/Outdoor
- Indoor
Dimensions
- Length
- 25.59 in
- Width
- 24 in
- Height
- 27"
- Assembled Depth
- 24 in
- Assembled Diameter
- 24 in
- Diameter
- 24 in
- Maximum Hanging Length
- 65-1/4 in
Description
Oil rubbed bronze finish adds a vintage-industrial touch to this six-light spherical chandelier. Its grand size draws attention to the classic candelabra glowing inside. Ideal for dining rooms, entryways and open-concept living spaces, the beautiful metal orb is designed to create a feeling of openness. The Stella Mira collection offers great versatility, complementary to industrial, traditional and rustic style homes, to name a few. Pair with our three-light pendant, a scaled-down version of the chandelier, to tie design elements together throughout your home. The light bulbs you choose for your chandelier are central to the overall design, enhancing ambiance and creating the light you desire for your space. To give the Stella Mira chandelier a retro-style look, we recommend Westinghouse Timeless or filament LED decorative bulbs. Filament LED bulbs provide the look of traditional incandescent bulbs with long-lasting, energy-saving benefits.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.