Shop KEYSTONE
See all product information
Create Account
LED HID Replacement Lamp, 100W, Multi Angle Adjustable Design, EX39 Base, 4000K, 120-277V Input, Dir
- Mfr # KT-LED100HID-ADJ-EX39-840-D
- Zoro # G122654805
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
100W
Bulb Base Type
EX39
Bulb Shape
HID
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED100HID-ADJ-EX39-840-D
- Zoro #
- G122654805
- UPC #
- 843654134437
- Country of Origin
- Unknown
- Item
- LED HID Replacement
- Voltage
- 120V to 277V
- Watts
- 100W
- Bulb Base Type
- EX39
- Bulb Shape
- HID
- Color Temperature
- 4000 K
- Dimmable
- No
- Lumens
- 13400
- Rated Life
- 50,000 hr
- Light Technology
- LED
Description
LED HID Replacement Lamp, 100W, Multi Angle Adjustable Design, EX39 Base, 4000K, 120-277V Input, Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.