LED HID Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, DirectDrive (Gen 3)
Mfr # KT-LED45HID-EX39-840-D /G3-DP
Zoro # G022654790
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
45W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED45HID-EX39-840-D /G3-DP
Zoro #
G022654790
UPC #
843654123103
Country of Origin
Unknown
Details
Voltage
120-277V
Color Temperature
4000K
Watts
45W
Light Technology
LED
Item
LED HID Replacement
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.