
LED HID Replacement Lamp, 70W, Multi Angle Adjustable Design, EX39 Base, 3000K, 120-277V Input, Dire
Mfr # KT-LED70HID-ADJ-EX39-830-D
Zoro # G022654547
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
70W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED70HID-ADJ-EX39-830-D
Zoro #
G022654547
UPC #
843654127170
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
70W
Light Technology
LED
Color Temperature
3000K
Item
LED HID Replacement
Description
LED HID Replacement Lamp, 70W, Multi Angle Adjustable Design, EX39 Base, 3000K, 120-277V Input, Direct Drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.