Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement lamp feat. Power Select & Color Select. 18/12/9W, 3000/4000/5000K, 120-277V Inpu

  • Mfr # KT-LED18PSHID-E26-8CSB-D

  • Zoro # G322654025


product price: $64.69
/ea

Key Features

Voltage
120-277V
Light Technology
LED
Watts
18/12/9W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED18PSHID-E26-8CSB-D
Zoro #
G322654025
UPC #
843654134710
Country of Origin
Unknown

Details

Voltage
120-277V
Light Technology
LED
Watts
18/12/9W
Item
LED HID Replacement
Color Temperature
5000K

Description

LED HID Replacement lamp feat. Power Select & Color Select. 18/12/9W, 3000/4000/5000K, 120-277V Input, E26 Base, DirectDrive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.