
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Inp
Mfr # KT-LED27PSHID-EX39-8CSB-D
Zoro # G022654738
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Watts
27/22/18W
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED27PSHID-EX39-8CSB-D
Zoro #
G022654738
UPC #
843654140797
Country of Origin
Unknown
Details
Color Temperature
5000K
Watts
27/22/18W
Item
LED HID Replacement
Voltage
120-277V
Light Technology
LED
Description
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.