LED HID Replacement Lamp, Power Select 80/63/54W, EX39 Base, 3000K, 120-277V Input, DirectDrive

  • Mfr # KT-LED80PSHID-EX39-830-D /G4

  • Zoro # G322654384


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Light Technology
LED
Watts
80/63/54W
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED80PSHID-EX39-830-D /G4
Zoro #
G322654384
UPC #
843654138398
Country of Origin
Unknown

Details

Color Temperature
3000K
Light Technology
LED
Watts
80/63/54W
Voltage
120-277V
Item
LED HID Replacement

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.