LED Retrofit Kit, 8 ft L, 1/2 ft W, 120/277V AC

  • Mfr # KT-RKIT55PS-8S-8CSA-VDIM

  • Zoro # G606580637


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
96.4 in x 7.55 in
Lighting Certification
DLC Qualified
Dimmable
Yes
Voltage
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT55PS-8S-8CSA-VDIM
Zoro #
G606580637
UPC #
843654134871
Country of Origin
Viet Nam

Dimensions

Nominal Size
96.4 in x 7.55 in
Overall Length
8 ft
Overall Width
7 1/2 in
Overall Height
2 3/8 in
Nominal Width
1/2 ft
Nominal Length
8 ft

Details

Light Technology
LED
Item
LED Retrofit Kit
Lighting Certification
DLC Qualified
Lumens
4,865 lm, 4,900 lm, 4,935 lm, 6,256 lm, 6,302 lm, 6,348 lm, 7,150 lm, 7,205 lm, 7,260 lm
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Standards
ANSI, UL
Max. Fixture Wattage
55 W
LED Replacement For
32W
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Dimming Method
0-10V
Series
800
Lumens per Watt
130 lm/W, 131 lm/W, 132 lm/W
Max. Ambient Temp.
122 Degrees F
Overall Bulb Shape
S
Kit Contents
hardware, Housings with pre-wired drivers, installation brackets, instructions with each retrofit kit., lenses
Sensor Type
Occupancy Sensor
Emergency Battery Backup
No
For Bulb Type
LED
Min. Ambient Temp.
-4 Degrees F

Description

LED Retrofit Kit, Lumens 4,865 lm, 4,900 lm, 4,935 lm, 6,256 lm, 6,302 lm, 6,348 lm, 7,150 lm, 7,205 lm, 7,260 lm, Lumens Range 7,150 to 7,260 lm, Light Technology LED, 120/277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Not Applicable, Overall Bulb Shape S, Overall Height 2 3/8 in, Overall Length 96 3/8 in, Overall Width 7 1/2 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.