LED Retrofit Kit, 8" Circular Pan, 1600 lumen, 3000K, 120V Input, Phase Control Dimming, Individual
Mfr # KT-RKIT-CP-8-1600-830-FDIM /G2-IP
Zoro # G622655661
product price:Â $81.65
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Color Temperature
3000K
Voltage
120V
Lumens
1600
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RKIT-CP-8-1600-830-FDIM /G2-IP
Zoro #
G622655661
UPC #
890949018101
Country of Origin
Unknown
Details
Light Technology
LED
Item
LED Retrofit Kit
Color Temperature
3000K
Voltage
120V
Lumens
1600
Dimmable
Yes
Description
LED Retrofit Kit, 8" Circular Pan, 1600 lumen, 3000K, 120V Input, Phase Control Dimming, Individual Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.