Shop LITHONIA LIGHTING

LEDRndHghBay, Wht, CPRB, 151/8inL, 151/8inW

  • Mfr # CPRB ALO14 120 SWW9 80CRI PM CPTLW DWH
  • Zoro # G016497617

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
0
Ambient Temperature - Minimum
-40 Degrees C
Mounting Style
Ceiling, Suspended
Overall Width
15 1/8 in
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPRB ALO14 120 SWW9 80CRI PM CPTLW DWH
Zoro #
G016497617
UPC #
0198934964441
Country of Origin
China
Item
LED Round High Bay
Number of Bulbs
0
Ambient Temperature - Minimum
-40 Degrees C
Mounting Style
Ceiling, Suspended
Lumen Selectable
Selectable
LED Replacement For
(6) lamp T5HO, 400W MH
Housing Color
White
Color Rendering Index
80
Series
CPRB
Product Type
LED High Bay
Light Output
21,000 lm, 24,000 lm, 27,000 lm
For Bulb Type
LED
Maximum Fixture Wattage
195 W
Bay Light Type
High Bay
Lighting Technology
LED
Ambient Temperature - Maximum
55 Degrees C
Dimmable
Yes
Light Distribution
General
Color Temperature
4000K, 5000K
Standards
CSA, DLC Listed
Emergency Battery Backup
No
Color Selectable
Selectable
Bulbs Included
Integrated
IP Rating
IP5X
Lamp Type
LED
For Bulb Shape
Round
Voltage
120 to 277V AC
Lens Material
Polycarbonate

Dimensions

Overall Width
15 1/8 in
Nominal Length
15 1/8 in
Overall Height
3 3/8 in
Overall Length
15 1/8 in
Suggested Mounting Height - Minimum
20 ft
Nominal Width
15 1/8 in
Suggested Mounting Height - Maximum
35 ft
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

Industrial LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.