LED Retrofit Kit, 8" Circular Pan, 1600 lumen, 4000K, 120V Input, Phase Control Dimming, Individual

  • Mfr # KT-RKIT-CP-8-1600-840-FDIM /G2-IP

  • Zoro # G622655593


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Dimmable
Yes
Voltage
120V
Lumens
1600
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT-CP-8-1600-840-FDIM /G2-IP
Zoro #
G622655593
UPC #
890949017692
Country of Origin
Unknown

Details

Item
LED Retrofit Kit
Light Technology
LED
Dimmable
Yes
Voltage
120V
Lumens
1600
Color Temperature
4000K

Description

LED Retrofit Kit, 8" Circular Pan, 1600 lumen, 4000K, 120V Input, Phase Control Dimming, Individual Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.