Shop KEYSTONE
See all product information
Create Account
1x4 LED Center Basket Doorframe Retrofit feat. Power Select & Color Select, 35/30/24W, 120-277V Inpu
- Mfr # KT-RKIT35PS-14DB-8CSA-VDIM
- Zoro # G122654614
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Watts
35/30/24W
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT35PS-14DB-8CSA-VDIM
- Zoro #
- G122654614
- UPC #
- 843654136868
- Country of Origin
- Unknown
- Item
- LED Retrofit Kit
- Light Technology
- LED
- Watts
- 35/30/24W
- Voltage
- 120V to 277V
Description
1x4 LED Center Basket Doorframe Retrofit feat. Power Select & Color Select, 35/30/24W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.