
Linear Arch Fixture with Direct & Indirect Lighting | 8ft | Power and Color Selectable| Silver | 0-1
Mfr # KT-LALED80PS-8A-8CSF-VDIM-S
Zoro # G922706612
product price: $1,046.99
/eaKey Features
Rated Life
50000 hrs
Watts
50/60/80W
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LALED80PS-8A-8CSF-VDIM-S
Zoro #
G922706612
UPC #
843654169767
Country of Origin
Unknown
Dimensions
Length
8 ft
Details
Rated Life
50000 hrs
Watts
50/60/80W
Item
LED Linear Arch Fixture
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lighting Technology
LED
Dimmable
Yes
Lumens
10400
Description
Linear Arch Fixture with Direct & Indirect Lighting | 8ft | Power and Color Selectable| Silver | 0-10V DIM with 12v AUX | Including (2) aircraft hanging cables, (1) End to End Linking Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.