Linear LED Highbay featuring Power and Color Select, 2ft Long, 105W/90W/65W, 120-277V Input, Frosted

  • Mfr # KT-HBLED105PS-2FB-8CSD-VDIM-P

  • Zoro # G022655001


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
65/90/105W
Color Temperature
4000/5000K
Lighting Technology
LED
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-HBLED105PS-2FB-8CSD-VDIM-P
Zoro #
G022655001
UPC #
843654134567
Country of Origin
Unknown

Details

Item
LED Linear Highbay Fixture
Dimmable
Yes
Watts
65/90/105W
Color Temperature
4000/5000K
Lighting Technology
LED
Rated Life
50000 hrs
Fixture Voltage
120-277V
Lumens
15300

Description

Linear LED Highbay featuring Power and Color Select, 2ft Long, 105W/90W/65W, 120-277V Input, Frosted Lens, 4000K/5000K, 0-10V Dimmable, Premium Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.