Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 18W, 24W, an
Mfr # KT-RKIT31PS-2AG22-835-VDIM
Zoro # G622655203
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
18W
Color Temperature
3500K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT31PS-2AG22-835-VDIM
Zoro #
G622655203
UPC #
843654128177
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
18W
Color Temperature
3500K
Item
LED Retrofit Kit
Dimmable
Yes
Light Technology
LED
Description
Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 18W, 24W, and 31W, Includes (2) 22in Alumagroove Modules, (2) 22in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware Screen reader support enabled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.