Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 23W, 29W, an

  • Mfr # KT-RKIT35PS-2AG44-835-VDIM

  • Zoro # G422654178


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
23W
Dimmable
Yes
Color Temperature
3500K
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT35PS-2AG44-835-VDIM
Zoro #
G422654178
UPC #
843654128146
Country of Origin
Unknown

Details

Light Technology
LED
Watts
23W
Dimmable
Yes
Color Temperature
3500K
Item
LED Retrofit Kit
Voltage
120-277V

Description

Linear LED Retrofit Kit, 3500K, 120-277V Input, 0-10V Dimming, Power Selectable between 23W, 29W, and 35W, Includes (2) 44in Alumagroove Modules, (2) 44in Lenses, (1) LED Driver, and (1) bag of assorted mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.