Linear LED Retrofit Kit, Color Select (3500/4000/5000K), 120-277V Input, Power Select (24/30/40W), 1

  • Mfr # KT-RKIT40PS-D44L1-8CSA-VDIM

  • Zoro # G622655623


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Watts
24/30/40W
Light Technology
LED
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT40PS-D44L1-8CSA-VDIM
Zoro #
G622655623
UPC #
843654174594
Country of Origin
Unknown

Details

Color Temperature
5000K
Watts
24/30/40W
Item
LED Retrofit Kit
Light Technology
LED
Voltage
120-277V

Description

Linear LED Retrofit Kit, Color Select (3500/4000/5000K), 120-277V Input, Power Select (24/30/40W), 12V Aux Tap, Includes (2) 44in Modules, (2) 44in Lenses, (1) LED Driver, and (1) Bag of Assorted Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.