Louver reflector flat top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in
Mfr # KT-BLED24PS-2B-UNV-8CSB-VDIM-B
Zoro # G622655432
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Bollard Item
LED Bollard
Lumens
1800
Rated Life
50000 hrs
Watts
24/19/14W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BLED24PS-2B-UNV-8CSB-VDIM-B
Zoro #
G622655432
UPC #
843654162836
Country of Origin
Unknown
Details
Bollard Item
LED Bollard
Lumens
1800
Rated Life
50000 hrs
Watts
24/19/14W
Lighting Technology
LED
Dimmable
Yes
Color Temperature
3000/4000/5000K
Voltage
120-277V
Description
Louver reflector flat top bollard head. Power Select 24/19/14W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Black. Used on KT-BLED-6R-UNV-KIT-B bollard base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.