MR16 GU10 Spot Light, 50W Equivalent, 40 Deg Beam Angle, GU10 base, 3000K, 80 CRI, Gen 2

  • Mfr # KT-LED6.5MR16-S-830-GU10 /G2

  • Zoro # G222655504


product price:  $31.79
/ea

Key Features

Light Technology
LED
Watts
50W
Bulb Beam Angle
40°
Color Temperature
3000K
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED6.5MR16-S-830-GU10 /G2
Zoro #
G222655504
UPC #
843654138572
Country of Origin
Unknown

Details

Item
LED MR16 Spot Light
Light Technology
LED
Watts
50W
Bulb Beam Angle
40°
Color Temperature
3000K
Bulb Shape
MR16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.