MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 80 CRI, Requires 12V Transfor

  • Mfr # KT-LED6MR16-S-827 /G2

  • Zoro # G822655546


product price:  $31.99
/ea

Key Features

Bulb Shape
MR16
Light Technology
LED
Watts
35W
Bulb Beam Angle
35°
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6MR16-S-827 /G2
Zoro #
G822655546
UPC #
843654141459
Country of Origin
Unknown

Details

Bulb Shape
MR16
Light Technology
LED
Item
LED MR16 Spot Light
Color Temperature
2700K
Watts
35W
Bulb Beam Angle
35°
Voltage
12V

Description

MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 80 CRI, Requires 12V Transformer, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.